Welcome to Würth Belux Only for professionals
Ball bearing rail, with full pull-out and total load of 100 kg
Ball bearing rail, with full pull-out and total load of 100 kg - 1
Ball bearing rail, with full pull-out and total load of 100 kg - 2
Ball bearing rail, with full pull-out and total load of 100 kg - 3
Ball bearing rail, with full pull-out and total load of 100 kg - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ball bearing rail, with full pull-out and total load of 100 kg

Screw fastening

See product details

Available in 1 version
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
No unintentional opening when the drawer is closed



Childproof, no crushing hazard


3 mm drawer recess



Exceptional sliding and lateral stability