For detailed information, other images and documents, please select individual articles from the following table.
Ball bearing rails with full pull-out and maximum load of 50 kg
Pin mount
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Soft-close on both sides with the option of adjusting the spring tension
- Controlled closure in the last 25 mm
- Prevents involuntary opening of the rail when the drawer is closed
Comfortable access to all the drawer's contents
Over-extension: 29 mm
Exceptional sliding and lateral stability
The spring's tension can be adjusted to another two levels using the springs themselves. This makes the insertion force more intense at position C and weaker at position A.
The sliding rail can be assembled inside the cabinet using Euro screws. The drawer can be assembled with 3.5 mm diameter ASSY screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!