Welcome to Würth Belux Only for professionals
Exoskeleton for load lifting Ottobock IX Back Air back support
Exoskeleton for load lifting Ottobock IX Back Air back support - 1
Exoskeleton for load lifting Ottobock IX Back Air back support - 2

For detailed information, other images and documents, please select individual articles from the following table.

Exoskeleton for load lifting Ottobock IX Back Air back support

Your solution for sustainable preventative health in the industry

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Health and efficiency benefits: The IX Back Air not only recuperates your investment, it also provides health and workspace efficiency benefits.

  • Unrestricted mobility: The IX Back Air enables unrestricted control of works vehicles so that your employees stay flexible and mobile.

  • Low weight of 3 kg: With a weight of just 3 kg, the IX Back Air is light and easy to handle.

  • Quick to put on and remove: The IX Back Air can be put on and removed in just 30 seconds. Thanks to the one-size design, our product is suitable for anyone.

  • Measurable lumbar protection: The IX Back Air supports the lumbar area measurably and therefore demonstrably reduces the risk of injury - experience noticeable support of approx. 15 kg.