Welcome to Würth Belux Only for professionals
CX Soft Back back brace
CX Soft Back back brace - 1
CX Soft Back back brace - 2
CX Soft Back back brace - 3
CX Soft Back back brace - 4
CX Soft Back back brace - 5
CX Soft Back back brace - 6
CX Soft Back back brace - 7

For detailed information, other images and documents, please select individual articles from the following table.

CX Soft Back back brace

Partial exoskeleton that reliably supports a healthy and pain-free posture and provides immediate relief

See product details

Available in 5 versions
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
For more core stability and muscular activation


  • Builds pressure in the abdomen and at the support structures, stabilising the lumbar spine, activating the muscles and promoting blood circulation

  • Increases core stability by up to 27 % and supports an upright posture

  • Provides immediate relief

  • Effective protection against injuries


Simple to use


  • Put on in just a few seconds

  • Individual adjustment of the degree of stabilisation using ergonomic hand loops


Supports a wide range of applications


  • Universal application

  • Promotes an ergonomic posture when lifting, holding and standing without restricting freedom of movement


Discreet design


  • Inconspicuous brace design