Welcome to Würth Belux Only for professionals
CV Boot Gun Pneumatic

For detailed information, other images and documents, please select individual articles from the following table.

CV Boot Gun Pneumatic

Opens up the flexible boot effortlessly and evenly allows simple insertion onto the shaft.

See product details

Available in 1 version
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
Eliminates the need for lubrication and the struggling involved with the old fashioned method



  • Suitable for flexible boots 15-115mm

  • Max. Pressure 8 bar (110 PSI)

  • Connection 1/4" - 18 NPT
Notice

1 year warranty