Welcome to Würth Belux Only for professionals
Automatic reel for 20-m water hose

For detailed information, other images and documents, please select individual articles from the following table.

Automatic reel for 20-m water hose

Reel with unique automatic return mechanism for safe use

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Hose is non-deformable, free of phthalates and heavy metals

  • Hose with anti-friction surface for fast and perfect winding

  • Reliable, practical and safe automatic hose return system

  • Reinforced resin wall bracket with stainless aluminium shaft: The reel can be rotated 180°

  • Fully packaged in cardboard, 100% recyclable

  • System can be locked on the bracket

  • Supplied complete with nozzle, fittings and fasteners

  • Features an adjustable 1.5-metre extension for connection to the tap

  • Note: It is essential to apply frost protection to the reel during cold periods
NoticeProduct available in a set (art. no. 0886 002 330) with metal spray gun art no. 0886 002 315