For detailed information, other images and documents, please select individual articles from the following table.
Automatic reel for 20-m water hose
Reel with unique automatic return mechanism for safe use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Hose is non-deformable, free of phthalates and heavy metals
- Hose with anti-friction surface for fast and perfect winding
- Reliable, practical and safe automatic hose return system
- Reinforced resin wall bracket with stainless aluminium shaft: The reel can be rotated 180°
- Fully packaged in cardboard, 100% recyclable
- System can be locked on the bracket
- Supplied complete with nozzle, fittings and fasteners
- Features an adjustable 1.5-metre extension for connection to the tap
- Note: It is essential to apply frost protection to the reel during cold periods
Can be used in practically any application, whether for watering plants or cleaning vehicles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!