Welcome to Würth Belux Only for professionals
Automatic water dispenser reel
Automatic water dispenser reel - 1
Automatic water dispenser reel - 2
Automatic water dispenser reel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Automatic water dispenser reel

Automatic wall-mounted reel for water pipe, professional

See product details

Available in 2 versions
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
Unit resistant to oils and acids:


  • very strong

  • stop ball can be repositioned at 50 cm intervals

High-strength return spring:


  • automatic locking of the pipe at the desired length

PVC pipe with high-resistance polyester reinforcement


180° swivelling bracket

Notice
  • 0886 002 311 = Reel only

  • 0886 002 331 = Reel with fittings and trigger gun

  • 0886 002 332 = Reel with fittings