Welcome to Würth Belux Only for professionals
Professional roller/ball support stand
Professional roller/ball support stand - 1
Professional roller/ball support stand - 2
Professional roller/ball support stand - 3
Professional roller/ball support stand - 4
Professional roller/ball support stand - 5
Professional roller/ball support stand - 6

For detailed information, other images and documents, please select individual articles from the following table.

Professional roller/ball support stand

Telescopic support with balls and roller for wood or metal workpieces

See product details

Available in 1 version
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
  • Stand with interchangeable roller/ball support to handle all lengths of workpieces

  • Zinc-plated steel roller

  • Tilting plate with 6 balls

  • Telescopic adjustment to position the support at the desired work height

  • Large diameter tripod for great stability

  • Base with non-slip, non-marking pads

  • Sets up quickly, easy to use

  • Product with lot number for good traceability

  • Load capacity: 150 kg when it is at the lowest setting and 40 kg at full height