Welcome to Würth Belux Only for professionals
Assembly set for MG III fire protection cement
Assembly set for MG III fire protection cement - 1
Assembly set for MG III fire protection cement - 2

For detailed information, other images and documents, please select individual articles from the following table.

Assembly set for MG III fire protection cement

Included in the scope of delivery are 2 identification plates, 1 approval, and 1 installation instructions

See product details

Available in 1 version
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
  • Seals against fire and combustion gases, temperature-reducing, room-sealing, resistant to spray and extinguishing water jets, mechanically stable

  • Suitable for pumping, pressing, and manual application

  • Ready-to-use mixture
Instructions
Clean the opening and pre-wet the component reveal
Premix dry cement. First put water, then cement into the mixing container. Mix for 4 minutes at 300-400 rpm.
Installation of the fire protection cement. Panel over larger ducts on one side.
Affix ID plate