Welcome to Würth Belux Only for professionals
Removable assembly tape

For detailed information, other images and documents, please select individual articles from the following table.

Removable assembly tape

Double-sided tape, strong adhesion, removable without residue for temporary fastening e.g. at trade fairs or in shop fitting

See product details

Available in 1 version
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
Strong adhesive


  • Good adhesion to many surfaces

  • Maximum adhesive power achieved in just 20 min


Mesh fabric for additional strength


Increases tear resistance and prevents overstretching



Enables residue-free removal from many surfaces if bonding is no longer required.

Notice

Not suitable for marble, natural stone, paper and cardboard surfaces, unsealed wooden surfaces and surfaces excreting softeners.


Surfaces which contain softeners can change the adhesive layer and reduce holding power.


Not suitable for mounting above head height of 1.80 m.