Welcome to Würth Belux Only for professionals
Tarmac fixing bolt W-SA A-IG
Tarmac fixing bolt W-SA A-IG - 1
Tarmac fixing bolt W-SA A-IG - 2
Tarmac fixing bolt W-SA A-IG - 3
Tarmac fixing bolt W-SA A-IG - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tarmac fixing bolt W-SA A-IG

For anchoring in tarmac, to be processed with chemical injection mortar WIT-PE 1000. Design with metric female thread, zinc-plated steel

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • For anchorages directly in tarmac

  • Anchoring by bond between chemical injection mortar WIT-PE 1000, tarmac and tarmac screw anchor as well as mechanical interlock between tarmac and tarmac fixing bolt

  • With the associated reducer sections, thread size M16 can be reduced to M12 or M10

  • Removal possible at any time by unscrewing the metric screw

  • For use with: Chemical injection mortar WIT-PE 1000: Pure epoxy mortar

  • Application from 0°C to +40°C

  • Minimum cartridge life: 24 months

  • Storage temperature between +5°C and +25°C
Notice

Observe the processing instructions for the chemical injection mortar WIT-PE 1000. The tarmac fixing bolt is unsuitable for constant tensile loads.