Welcome to Würth Belux Only for professionals
PVC Premium anti-fatigue mat, size cut to order
PVC Premium anti-fatigue mat, size cut to order - 1
PVC Premium anti-fatigue mat, size cut to order - 2
PVC Premium anti-fatigue mat, size cut to order - 3
PVC Premium anti-fatigue mat, size cut to order - 4
PVC Premium anti-fatigue mat, size cut to order - 5
PVC Premium anti-fatigue mat, size cut to order - 6

For detailed information, other images and documents, please select individual articles from the following table.

PVC Premium anti-fatigue mat, size cut to order

Two-layer floor mat for heavy-duty applications at dry workstations

See product details

Available in 6 versions
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
  • The anti-fatigue mats help to improve ergonomics at standing workstations

  • The properties of the mats help to protect the back and joints


The mat features a foamed PVC underside and a vinyl upper layer with checker plate surface


  • Vinyl upper layer is self-extinguishing, very rugged and durable

  • The mat layers are laminated

  • Available in black and with yellow safety marking
Notice

The floor mats can be ordered in custom lengths - custom orders cannot be returned or exchanged.



Packaging unit PU1 = 1 cm


  • Minimum length: 100 cm (PU100)

  • Example length: 150 cm (PU150)

  • Example length: 300 cm (PU300)

  • Example length: 520 cm (PU520)

  • Maximum length: 1,800 cm (PU1800)


Please note: Each mat must be ordered separately.



Chemical resistance should be tested on a case-by-case basis.

Application area