For detailed information, other images and documents, please select individual articles from the following table.
PVC Basic anti-fatigue mat, size cut to order
1-layer floor mat for light to medium loads at dry workstations
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The anti-fatigue mats help to improve ergonomics at standing workstations
- The properties of the mats help to protect the back and joints
Mat made from closed-cell PVC foam with checker plate surface
- Slip resistance R10 in accordance with EN13552
- Fire protection class B2 in accordance with DIN54332/DIN4102
- Available in black and with yellow safety marking
Floor mats are cut to customer specifications. It is not possible to exchange the products.
Mat can be ordered in individual lengths, PU 10 = 10 cm, maximum length: 18 metres / VE 1800
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!