Welcome to Würth Belux Only for professionals
Angled washer 45° A2 oval hole
Angled washer 45° A2 oval hole - 1
Angled washer 45° A2 oval hole - 2
Angled washer 45° A2 oval hole - 3
Angled washer 45° A2 oval hole - 4
Angled washer 45° A2 oval hole - 5
Angled washer 45° A2 oval hole - 6
Angled washer 45° A2 oval hole - 7
Angled washer 45° A2 oval hole - 8

For detailed information, other images and documents, please select individual articles from the following table.

Angled washer 45° A2 oval hole

For optimum transfer of tensile stresses for metal/wood connections with ASSY 4 or ASSY 3.0 stainless steel countersunk head screws in outdoor areas exposed to the elements

See product details

Available in 2 versions
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
  • High fitting accuracy and precise 45° specification for screwing ASSY 4 or ASSY 3.0 stainless steel countersunk head screws

  • No pulling through of the screw head when using thin sheet metals

  • Quick and easy mounting of the angled washer through a simple oval hole in the metal plate

  • Clean appearance of the finished screw connection

  • Use in utilisation class 3 and outdoor areas exposed to the elements
Notice

To create metal cut-outs in the pull tab, download CAD drawings of the required holes from the Download section.