Welcome to Würth Belux Only for professionals
EWS 19-125-EQAC POWER angle grinder
EWS 19-125-EQAC POWER angle grinder - 1
EWS 19-125-EQAC POWER angle grinder - 2
EWS 19-125-EQAC POWER angle grinder - 3
EWS 19-125-EQAC POWER angle grinder - 4

For detailed information, other images and documents, please select individual articles from the following table.

EWS 19-125-EQAC POWER angle grinder

Powerful 1,900 W angle grinder with good handling, fast material removal and maximum productivity

See product details

Available in 1 version
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
  • Speed control allows the user to adjust the rotation speed to suit the application

  • Restart protection prevents accidental startup after a power interruption

  • Recoil protection prevents recoil if the disc locks thanks to mechanical decoupling

  • Rotation speed remains constant, even under load

  • Overload protection and soft start function

  • Active vibration damping on the spindle