For detailed information, other images and documents, please select individual articles from the following table.
Angle bracket type A 1.5 mm With reinforcement rib
Ideal for high-quality load-bearing wood/wood connections in timber construction. Suitable for universal use in standard connections such as intersecting timbers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Higher load-bearing capacities in comparison to standard angle brackets with greater sheet thickness through reinforcing edge embossing
- Environmentally friendly and resource-efficient thanks to high material savings
European Technical Approval ETA-08/0183
Angle bracket type A 1.5 mm can be fully nailed or attached with partial nailing. The nail or screw pattern for partial or complete nailing must correspond to the specifications of ETA-08/0183
Suitable fasteners:
- Ring-shank/ribbed nail in line with EN 14592: 4.0 x 40 mm or 4.0 x 60 mm
- ASSY 3.0 Combi in line with ETA 11/0190: d = 10 mm or 12 mm
Unless otherwise indicated, the rules in accordance with EN1995-1-1, paragraph 8.3.1.2, Table 8.2, shall apply to the edge distances of the fasteners parallel and perpendicular to the grain
The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus VG full-thread screws.
Application in utilisation class 1 and 2 in line with EN 1995:2013
Load-bearing connections of timber joists to wood
For example, joist to joist, purlin to joist, threshold to post, crossbar to post
Connects wooden components consisting of:
Solid wood (C14-C40), duo and trio joists, glued laminated timber (GL24-GL36), cross-laminated timber, laminated veneer lumber, plywood, parallel strand lumber (PSL) and laminated strand lumber (LSL)
For the precise positioning of the nail, it is recommended to use depth stops or compressed air abaters in nail devices.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!