The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Spez-V variable angle bracket
Flexible solution for all corners. The required angle can be preset.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Material: Plastic polyamide 6.6
- Degrees scale with locking screw
- Scale from 0° to 90° in positive and negative range
- Easier assembly
- Slot for horizontal and vertical alignment, fine-adjustment
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!