Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
50 articles with 159 variations found
Fall arrester system for simple, fast attachment to steel and concrete
Fall protection system with integrated fall indicator for rapid installation in concrete. Drill hole, hammer in attachment point, job done!
Depressed centre version of the ABS-Lock DH04 safety roof hook for pitched roofs.
Anchor point for penetration-free mounting with counter plate around steel girders.
Fall arrester system for easy and quick attachment to metal structures with machine screws
Anchor point for securing through concrete surfaces.
Anchoring device for securing to wooden substrates
Attachment point for clamping onto metal seam.
Fall protection system with integrated fall indicator for quick and easy installation in concrete. Drill and clean out a hole, glue in the anchor point, job done!
Additional support tube for anchor points with base plate
Special securing device for fall arrester on hollow ceilings
Fall arrester system for quick and easy installation in concrete using tried-and-tested Würth anchor technology
Anchor point for fixing with drop-in anchors in concrete surfaces.
Single anchor point with DIBt approval for weak wooden surfaces
Fall arrester for the folding roof, simply clamped on the round flange – or standing seam.
Securing device, secured through wooden beam
Angle of inclination as required: Robust single anchor point for pitched roofs
Anchor point for securing through steel surfaces.
Fall arrester system with integrated fall indicator for quick and easy attachment to aerated concrete
Wooden attachment point for floor mounting
Terminal for fast and safe installation of mobile anchor points in concrete. For use with the W-MAP 1 mobile anchor point.
Metal seam roof with safety harness system. Also guided over the ridge.
One roof safety hook for all directions
Attachment point with or without projection
Mobile system for fastening personal protective equipment against falling. For use with: W-MAP 1 terminal
Fall arrester system with integrated fall indicator for quick and easy fastening in aerated concrete
Simple clamping: Roof safety hooks for metal folding roofs
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.