Welcome to Würth Belux Only for professionals
ABS Lock II B and H
ABS Lock II B and H - 1
ABS Lock II B and H - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock II B and H

Mounting sleeve for ABS-Lock I anchor point for installation in concrete and wooden base materials

See product details

Available in 3 versions
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
The ABS-Lock II B stainless steel installation sleeve is the counterpart to the removable ABS-Lock I anchor point. The sleeve is available in different lengths and can either be bonded in concrete or screwed into wood. The ABS-Lock II B can also be easily installed in suspended ceilings using different bracket elements. This makes the system ideal for window fall protection. The sleeve fits flush in the ceiling for a clean finish in the room.

Notice

Only for use with Lock I