Welcome to Würth Belux Only for professionals
ABS Lock II Steel

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock II Steel

Well secured with the ABS-Lock II-ST

See product details

Available in 3 versions
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
The ABS-Lock II-ST stainless steel installation sleeve is countered using steel or wood. The installation sleeve is available in a range of different lengths and is the counterpart to the detachable ABS-Lock I anchor point. When combined, the system offers reliable fall protection at the push of a button: The ABS-Lock I anchor eyelet is simply inserted into the sleeve and removed again.



The ABS-Lock II-ST comes with a plug for protection during plastering work. The installation sleeve is also supplied with a plastic cap.

Notice

Only usable with Lock I