Welcome to Würth Belux Only for professionals
ABS attachment point Lock X steel

For detailed information, other images and documents, please select individual articles from the following table.

ABS attachment point Lock X steel

Anchor point for securing through steel surfaces.

See product details

Available in 4 versions
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
The base plate (200 x 200 mm) of the securing device ABS-Lock X-ST is secured through supporting steel girders with 4 stainless steel screws and nuts. Mounted in this way, the stainless steel attachment point (diameter 16 mm) serves as a fall arrest system or restraint system for a maximum of 3 of your employees in work areas with a risk of falling.



At the heart of the anchoring device is the plastic-deformable stainless steel support. Made of special steel, the support deforms when a suspended person falls and converts the leverage forces into lifting forces that can be absorbed well by the mounting surface. The power conversion ensures a reduced load.