Welcome to Würth Belux Only for professionals
ABS anchor point Lock III steel

For detailed information, other images and documents, please select individual articles from the following table.

ABS anchor point Lock III steel

Anchor point for locking or screwing into steel substrates.

See product details

Available in 7 versions
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
The stainless steel anchor point (diameter 16 mm) with DiBt National technical approval for steel substrates secures employees against falling in any load direction (roof, wall, façade, overhead).



A 16 mm-thick stainless steel post is the heart of the ABS-Lock III-ST anchorage system. The securing device can be loaded in any direction, secures up to 3 people for working at height and can be supplied without overhang on request.



The anchor point is designed for installation on load-bearing steel substrates. It secures your employees in industrial halls, on crane runways and on roofs.



Want to use the anchor point as a component in a lifeline system? No problem! ABS-Lock III-ST is suitable as an intermediate holder, but can also be equipped with an anchor post, therefore functioning as a curve or corner post.