Welcome to Würth Belux Only for professionals
Anchor point ABS Lock X, raised rivet
Anchor point ABS Lock X, raised rivet - 1
Anchor point ABS Lock X, raised rivet - 2

For detailed information, other images and documents, please select individual articles from the following table.

Anchor point ABS Lock X, raised rivet

See product details

Available in 2 versions
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
Stainless steel anchoring point for negatively displaced sandwich and trapezoidal metal sheet, tested in accordance with EN 795 for 3 people at once. Can also be used as a system support (end, curve and intermediate support) for rope systems in accordance with EN 795 class C.



  • From steel sheet thickness of 0.45 mm, base plate 362 x 200 mm

  • LX-SW-N-ZW = Intermediate bracket with eyelet, including height extension of 150 mm

  • LX-SW-N-ZW-350 = Similar to LX-SW-N-ZW, including height extension of 350 mm

  • SY-1031-35 = Additional attachment lug e.g. for T-junctions or when the start and end of the rope are located on an X-rivet