Welcome to Würth Belux Only for professionals
ABS-Lock X Sandwich

For detailed information, other images and documents, please select individual articles from the following table.

ABS-Lock X Sandwich

Easy-to-install anchor point for metal sandwich roofs

See product details

Available in 1 version
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
  • To protect against falling from sandwich roofs

  • Easy to install from above by drilling four holes and inserting the gravity toggles

  • Base plate with different hole spacing options allows distances of 280 mm to 333 mm between holes

  • After correct installation, the single anchor point is designed for lateral loading

  • For securing up to three roof workers at any one time

  • Can also be used as an intermediate post in non-traversable lifeline systems
Notice
  • Hole spacing 280-333 mm

  • Includes fastening material

  • Can be used in lifeline systems as an end or corner post with an anchor post