For detailed information, other images and documents, please select individual articles from the following table.
ABS attachment point Lock X steel with support tube
Anchor point for securing through steel surfaces.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Do you need a single anchor point with 400, 700 or 1000 mm overhang?
No problem with the ABS-Lock X-SR-ST.
The securing device is available as standard in increments of 100 mm in lengths from 300 to 1000 mm. Because the anchoring system is equipped with a welded support tube and is secured by steel, it is immensely powerful and holds 3 falling people at the same time.
The reinforced support of the ABS-Lock X-SR-ST is mounted on a stainless steel base plate and is therefore ideally suited for use as a supporting element in safety harness systems. The base plate is secured by 4 screws and nuts through steel sub-constructions and easily withstands the pre-tension in safety harness systems. Thanks to the variable support height, you can plan the safety harness system very flexibly according to your needs.
- Observe the mounting specifications of the abZ (Z-14.9-688)
- DIN EN 795:2012, A + DIN CEN/TS 16415:2017
- Base plate + welded support tube
- Incl. stainless steel mounting material
This DIBt-approved stainless steel attachment point with base plate (150 x 150 mm) is secured through steel surfaces. With the welded support tube (diameter 42 mm), when used as a system support, the securing device easily withstands the pre-tension of a safety harness system. Supplied with mounting kit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!