For detailed information, other images and documents, please select individual articles from the following table.
ABS-Lock-On-Top MAX anchor point For non-penetrative mounting on the roof membrane
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Anchor point for welding on bitumen with abZ
- Can be used as an intermediate support for cable system
- Attachment with bitumen welding membrane "Bauder PYE PV 200 S5 EN"
- Anchor point with damping element
- For flat roofs up to 5°
- Non-penetrative without extra load
- Flat aluminium frame: 153 x 153 cm
- Observe the mounting specifications of the abZ (Z-72.2-4)
- Max. number of users: 1 person
Made of stainless steel and high-strength aluminium for permanent use outdoors.
Frame and cross braces of the anchor point for people are covered with bitumen welding membrane of type BAUDER PYE PV 200 S5 EN, which you can then easily weld to the surface. Additional weighting or an extra load is not required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!