Welcome to Würth Belux Only for professionals
ABS Lock III ST

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock III ST

Attachment point with or without projection

See product details

Available in 11 versions
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
The centrepiece of the ABS-Lock III-ST anchor is a 16-m thick stainless steel support. The securing device can be loaded in any direction, secures up to 3 people when working at height and can also be supplied without projection on request.



Would you like to use the anchor point as a component in a safety harness system? No problem! ABS-Lock III-ST is suitable as an intermediate holder, but can also be equipped with a support tube to function as a curve or corner support.

Notice

With or without projection. Incl. fastening material. With support tube as end and corner post in rope systems.