Welcome to Würth Belux Only for professionals
ABS Lock III HW

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock III HW

Securing device, secured through wooden beam

See product details

Available in 6 versions
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
When secured through a load-bearing beam, the ABS-Lock III-HW securing device is prepared for load in any direction:



  • Mounted on the floor or overhead

  • Axial and transverse load

  • Single anchor point

  • System support in safety harness systems


When attached to wooden substrates, the fall arrester solution provides simultaneous anchoring support for up to 3 people.



  • The stainless steel anchor point has a post diameter of 16 mm
Notice

With or without projection