Welcome to Würth Belux Only for professionals
ABS Lock III BE

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock III BE

Flat roof fall arrester with general technical approval (abZ - allgemeine bauaufsichtliche Zulassung)

See product details

Available in 7 versions
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
The support of the ABS-Lock III-BE has a diameter of 16 mm and is made of malleable stainless steel. The anchoring device boasts not only simple installation, but also general technical approval (abZ - allgemeine bauaufsichtliche Zulassung) from the German Institute for Construction Technology (DIBt - Deutsches Institut für Bautechnik). A great reassurance for planners and professional associations.



Each ABS-Lock III-BE is supplied as standard with a stainless steel anchor ring, which you simply screw onto the upper thread. To protect the thread from hammer impact damage during installation, our range includes a special hammering aid L3-BE-EH.

Notice

When hammering in the Lock III BE, the hammering aid protects the thread from damage.