Welcome to Würth Belux Only for professionals
Anchor point ABS Lock DH05

For detailed information, other images and documents, please select individual articles from the following table.

Anchor point ABS Lock DH05

Anchor point + ladder hook for screwing into rafters through insulation

See product details

Available in 1 version
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
Safety roof hooks ABS-Lock DH05 for pitched roofs with wide base plate for flexible alignment.



All safety roof hooks from ABS Safety are certified according to DIN EN 517:2006, type B and can therefore be loaded in all directions. In practice, this makes the lifting devices much more user-friendly, as the roof hooks can be used from any point on the roof surface (not axially).


In addition, in internal fall testing, ABS-Lock DH05 has been exposed to loads equivalent to use by three persons simultaneously. The roof hook proved successful in the load testing.



The ABS-Lock DH05 anchor point is made entirely of stainless steel and also gives you the option to attach a ladder.


To use the roof hook safely, a safety harness and a fastener with integrated shock absorber are also required.​

NoticeDimensions 0838904133 + 342 + 343 = truss-head screws 8 x 160 mm
Dimensions 0838904340 = truss-head screws 8 x 180 mm
Dimensions 0838904341 = truss-head screws 8 x 200 mm