For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The fact that the anchor point can be rotated 360° provides maximum flexibility
- Suitable for steel surfaces above 10 mm thickness
- Striking yellow anchor eyelet (special colours on request)
- Space-saving installation, as there is no overhang
- Including fastening set
Suitable for work on flat roofs, overhead applications on ceilings and on façades and walls.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!