Welcome to Würth Belux Only for professionals
Aluminium transport and loading tube
Aluminium transport and loading tube - 1
Aluminium transport and loading tube - 2
Aluminium transport and loading tube - 3

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium transport and loading tube

Particularly lightweight, corrosion-resistant and durable

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Quick, easy installation

  • TÜV/GS-tested and 20 g crash-tested

  • Opening flaps can be operated and closed from the front and back

  • Compatible with all common roof and base racks

  • Maximum transportable material length up to 5000 mm

  • Clamping area, carrier height 30–45 mm, clamping area, carrier width 30–60 mm

  • Pay attention to the maximum permissible roof load: Roof rack + transport tube + load = total roof load

  • Includes universal assembly kit