Welcome to Würth Belux Only for professionals
Aluminium standing ladder with steps Riveted

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium standing ladder with steps Riveted

Steps with tested slip resistance

See product details

Available in 10 versions
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
  • 86 mm deep steps with grooved surface and slip resistance class R12 according to DIN 51130 ensure a high level of climbing safety and a comfortable, safe footing

  • Special rivets for connecting struts/rungs and reinforcements at the end of the struts ensure excellent robustness and resistance to torsion

  • From dimension 2x9 upwards with metal cross brace for even greater stability

  • Very good deflection stability, as steps and strut are manufactured from extruded aluminium

  • The plastic feet can be easily replaced with plug/screw connections if required