Welcome to Würth Belux Only for professionals
Ergonomic aluminium handle
Ergonomic aluminium handle - 1
Ergonomic aluminium handle - 2
Ergonomic aluminium handle - 3
Ergonomic aluminium handle - 4
Ergonomic aluminium handle - 5
Ergonomic aluminium handle - 6
Ergonomic aluminium handle - 7
Ergonomic aluminium handle - 8
Ergonomic aluminium handle - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Ergonomic aluminium handle

Extremely robust and ergonomic handle with rounded tip

See product details

Available in 5 versions
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
Unique stability and long service life



FDA-compliant raw materials


  • Also suitable for use in food preparation areas


Simple cleaning and maintenance


  • Dishwasher safe (at max. 93 °C)

  • Can be sterilised in autoclaves (max. 121 °С)


Plain colour and available in five different colours. Different colours reduce the risk of cross-contamination.



Phthalate-free