Welcome to Würth Belux Only for professionals
Aluminium extension ladder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium extension ladder

Steps with tested slip resistance

See product details

Available in 1 version
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
  • Conveniently and securely positioned in the overlap area of the two ladder sections due to double tread surface (two steps one behind the other)

  • Reduced risk of tripping during ascent and descent as the sliding part is located behind the lower ladder and thus no "overhang" is created

  • 80 mm-deep steps with grooved surface and slip resistance class R12 according to DIN 51130 ensure stepping safety and a comfortable, safe footing

  • High torsional rigidity thanks to quadruple flanged and pressed connections between struts and steps

  • Steps and struts made of extruded aluminium for very good bending resistance

  • Increased stability and tilt resistance thanks to the cross rail