For detailed information, other images and documents, please select individual articles from the following table.
Air-conditioning service unit WAC 2200
A true all-rounder! The WAC 2200 combines robustness with precision and ease of use and copes brilliantly with the challenges posed by air-conditioning servicing in cars, vans and trucks
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
This fully automatic device masters the entire servicing process with utmost precision, from refrigerant extraction and oil recycling to leak detector management.
Precise
- Automatic detection of the connected hose length and adjustment of the refrigerant pre-filling for service hoses up to 6 metres long
- With refrigerant recovery of at least 98 %, the device exceeds the SAE standard 2788
- Clearly visible manometer for the internal refrigerant bottle pressure
- Pre-installed default database with the vehicle fill levels
- Refrigerant bottle with heating for use in all temperature conditions
- Integrated rinsing function for eliminating contamination of the air-conditioning unit (accessories required)
- Patented distributor block is the heart of the device and reduces the refrigerant circuit for an exact filling and suction result
Robust
- Robust metal housing for comprehensive protection in tough daily workshop applications
- Documentation of refrigerant consumption via a refrigerant management system
- Database updating via serial interface on the device
- Simple software updating possible via USB connection
- 22 kg refrigerant bottle for long-term use
- 24-month warranty*
- Commissioning using an activation code for accurate recording of the commencement of the warranty
- Specific, secure and environmentally friendly transportation packaging for protection of the device
- Can be used up to an outside temperature of 45°C
User-friendly
- Fully automatic air-conditioning service unit for R134a
- With built-in thermal printer for documentation of the work steps performed
- Printable initial diagnostics for the air-conditioning unit with tips for further measures e.g. when the refrigerant level is too low
- Menu item for temperature and pressure dependence for discharging non-condensing gases from the refrigerant bottle
- Allows you to create your own vehicle database
- All servicing performed on the air-conditioning unit can be read out and printed using a PC
- Automatic maintenance display for material preservation
Scope of delivery
- Air-conditioning service unit WAC 2200
- Service hoses with quick-action coupling, length 3 m
- 3 oil containers
- Cover hood
- Operating instructions in 7 languages
- Quick-start guide
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!