Welcome to Würth Belux Only for professionals
Air-conditioning service unit, commercial vehicles COOLIUS® C40

For detailed information, other images and documents, please select individual articles from the following table.

Air-conditioning service unit, commercial vehicles COOLIUS® C40

Fully automatic system for easy and reliable maintenance of large-volume CO₂ air-conditioning systems

See product details

Available in 1 version
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
Clever design


  • 5 m service hoses

  • CO₂ cylinders of up to 50 litres can be used

  • Quick and easy replacement of the CO₂ cylinder

  • Two software-controlled heat strips


Easy-to-maintain components


  • Constructed with high-quality and specially tailored components for a long service life

  • Automatic maintenance instructions


CO₂ concentration does not increase


  • Excessive CO₂ concentrations in the workshop are prevented

  • The 15 m drain hose allows the refrigerant to be easily discharged outside or via the exhaust gas extractor fan


High accuracy


Three independent scales with a resolution of 1 g enable safe and reliable handling of fresh oil, used oil and, if necessary, UV additive



Data input via touchscreen


The on-screen safety instructions ensure simple and safe operation for the user



Scope of delivery


  • COOLIUS C40 air-conditioning service unit

  • Service hoses with quick-release safety couplings (length 5 m)

  • Connection adapter for R744 refrigerant cylinder

  • Operating instructions

  • Device training (optional)