Welcome to Würth Belux Only for professionals
Air-conditioning service unit COOLIUS 1000

For detailed information, other images and documents, please select individual articles from the following table.

Air-conditioning service unit COOLIUS 1000

The compact air-conditioning service unit operates fully automatically and is thus the ideal tool for professional workshop requirements. Thanks to its shock-absorbing trolley construction, the unit is mobile and also suitable for permanent use in servicing.

See product details

Available in 1 version
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
Equipment features


  • Mobile and fully automatic

  • Very simple to operate

  • Durable, robust and hard-wearing hand valves (no damage to device resulting from possible contamination or additives in vehicle air-conditioning system)

  • Shock-proof trolley construction — ideal for mobile application without transport safeguard

  • Automatic oil management for fresh and old oil (manual addition of UV)

  • Integrated thermal printer

  • Vehicle fill quantity reference database for trucks and cars

  • Fully automatic circulatory flushing possible with liquid coolant (accessories required)

  • Faster and efficient extraction of refrigerant by using a rotation compressor; higher suction with 0.4 bar vacuum (comparison: Piston compressor 0.2 bar vacuum)

  • Multilingual menu guidance

Advantages


  • Compact design

  • Extremely impact- and vibration-resistant

  • Enables mobile air-conditioning servicing, e.g. for construction and agricultural machinery

  • Simple transport without locking the scales

  • Mobile operation also possible with voltage transformer

Scope of delivery


  • Service hoses with quick-action coupling (length 3 m)

  • 2 oil containers

  • Cover hood

  • Vehicle fill level reference database

  • Device instructions
Notice

The air-conditioning service unit should be serviced after 50 operating hours or 12 months. This increases the service life of the individual components. Extension of service hoses by 3 m possible with additional high- and low-pressure hose and connection adapter.