Welcome to Würth Belux Only for professionals
A/C leak detection additive
A/C leak detection additive - 1
A/C leak detection additive - 2
A/C leak detection additive - 3
A/C leak detection additive - 4
A/C leak detection additive - 5

For detailed information, other images and documents, please select individual articles from the following table.

A/C leak detection additive

Fluorescent additive for locating leaks in R134a and R1234yf air-conditioning systems without an air-conditioning service unit.

See product details

Available in 1 version
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
Air-conditioning service unit not required to perform a service


Portable

Notice

Adapter art. no. 0764000114 can only be used with an R134a coupling.


Adapter art. no. 0764000110 can only be used with an R1234yf coupling

Application area
Screw the filling adapter, art. no.

, to A/C leak detection additive, art. no.
.07640001140892764010
Then insert the filling adapter into the application gun, art. no.
.0891764010
Inject the entire contents of the cartridge into the air-conditioning circuit via the low-pressure side.