Welcome to Würth Belux Only for professionals
Air-conditioning unit cleaning set Indoor unit
Air-conditioning unit cleaning set Indoor unit - 1
Air-conditioning unit cleaning set Indoor unit - 2
Air-conditioning unit cleaning set Indoor unit - 3
Air-conditioning unit cleaning set Indoor unit - 4
Air-conditioning unit cleaning set Indoor unit - 5
Air-conditioning unit cleaning set Indoor unit - 6

For detailed information, other images and documents, please select individual articles from the following table.

Air-conditioning unit cleaning set Indoor unit

13 pieces

See product details

Available in 1 version
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
Cleaning gun for air-conditioning units


The effective cleaning system for split air-conditioning units reliably ensures hygienic cleanliness in ceiling and wall units and improves air quality, without the need for a power or compressed air coupling



Air-conditioning cleaner - indoor unit


Powerful cleaner for evaporators of split air-conditioning ceiling and wall units - reliably ensures hygienic cleanliness of the indoor unit and improves the air quality

Notice

Ensure adequate ventilation, e.g. by opening windows.


Ensure that there are no ignition sources in the surrounding area during cleaning work and the flash-off time.


Do not switch on the unit again until the cleaning fluid has completely dried and flashed off to ensure full functionality and to prevent damage.

Application area