Welcome to Würth Belux Only for professionals
Adjustable intermediate brackets
Adjustable intermediate brackets - 1
Adjustable intermediate brackets - 2
Adjustable intermediate brackets - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable intermediate brackets

For wall lining with F45/F47 metal furring

See product details

Available in 1 version
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
100% polyamide and fibreglass


  • Prevents thermal bridges

Quick and easy installation


  • Quick adjustment using the buttons on each side

  • Precise adjustment by turning the wheel

Large thumb wheel


  • Excellent maintaining of insulation

  • Adjustment possible once furring is clipped

Impact and tear resistant

Notice

Model shown on the box