For detailed information, other images and documents, please select individual articles from the following table.
VDE insulated multi-socket pliers, 250 mm, 1000 V
7-position opening adjustment.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Complies with standard DIN ISO 8976 IEC 60900 DIN EN 60900.
- The insides of the jaws are hardened to approx. 61 HRC, providing secure clamping and high resistance to wear.
- Material: Chromium-vanadium steel, die-forged and hardened.
- Total length: 250 mm
- Maximum opening: 33 mm
- Jaw width: 8 mm
- Capacity:
Nut from 5 to 36 mm
Tube up to 1.5 inches
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!