Welcome to Würth Belux Only for professionals
Adhesive sealing tape EURASOL® PLUS
Adhesive sealing tape EURASOL<SUP>®</SUP> PLUS - 1
Adhesive sealing tape EURASOL<SUP>®</SUP> PLUS - 2
Adhesive sealing tape EURASOL<SUP>®</SUP> PLUS - 3
Adhesive sealing tape EURASOL<SUP>®</SUP> PLUS - 4
Adhesive sealing tape EURASOL<SUP>®</SUP> PLUS - 5
Adhesive sealing tape EURASOL<SUP>®</SUP> PLUS - 6
Adhesive sealing tape EURASOL<SUP>®</SUP> PLUS - 7
Adhesive sealing tape EURASOL<SUP>®</SUP> PLUS - 8

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive sealing tape EURASOL® PLUS

Special adhesive tape for corner bonding and edge bonding

See product details

Available in 1 version
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
Tested resistance to ageing


  • Maximum safety with blower door tests

  • Protects against moisture and mould growth in the insulation


Excellent initial and final adhesion


Quick, easy and safe application



Flexible support material


Adapts very well to openings



Separate release paper


Very quick and convenient bonding of edges and corners



Solvent-free



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance
  • Certified for thermal ageing and moisture resistance by the University of Kassel

  • Proof of airtight seal from the Fraunhofer Institute for Building Physics in Stuttgart based on DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114

  • GEG


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

The surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas.

Application area