Welcome to Würth Belux Only for professionals
Adhesive sealing tape EURASOL® P
Adhesive sealing tape EURASOL<SUP>® </SUP>P - 1
Adhesive sealing tape EURASOL<SUP>® </SUP>P - 2
Adhesive sealing tape EURASOL<SUP>® </SUP>P - 3
Adhesive sealing tape EURASOL<SUP>® </SUP>P - 4
Adhesive sealing tape EURASOL<SUP>® </SUP>P - 5
Adhesive sealing tape EURASOL<SUP>® </SUP>P - 6
Adhesive sealing tape EURASOL<SUP>® </SUP>P - 7

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive sealing tape EURASOL® P

High-quality, paper-based adhesive tape for indoor use for permanent airtight bonding. Protects against moisture and mould growth in the insulation. Ideal for ecologically friendly construction.

See product details

Available in 2 versions
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
Tested resistance to ageing


  • Ensures permanent airtight bonding

  • Maximum safety with blower door tests

  • Protects against moisture and mould growth in the insulation


Support material made from special paper


  • The tape is very easy to tear off by hand

  • Ideal for ecologically friendly construction


Solvent-free



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance
  • Certified for thermal ageing and moisture resistance by the University of Kassel.

  • Proof of airtight seal from the Fraunhofer Institute for Building Physics in Stuttgart based on DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas.

  • Please observe our building-related warranty conditions.

  • The product is suitable only for indoor use.
Application area