Welcome to Würth Belux Only for professionals
Adhesive lubricant HHS® 6000 PLUS
Adhesive lubricant HHS<SUP>®</SUP> 6000 PLUS - 1
Adhesive lubricant HHS<SUP>®</SUP> 6000 PLUS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® 6000 PLUS

High-performance lubricating oil for extreme speeds with outstanding lubricating properties due to the boron nitride additive

See product details

Available in 1 version
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
Effective application


  • Eliminates creaking and squeaking noises

  • Excellent creeping properties for deep lubrication and protection


Reliable adhesion and protection


  • Very good, long-lasting lubricant

  • Effective surface protection against wear and corrosion


Extreme resilience


  • Boron nitride allows a wide temperature range for consistent lubrication

  • In the event of oil attenuation above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication)

  • Free of microplastics


Maximum efficiency


  • Low viscosity for extreme ease of movement and friction reduction

  • Optimal performance even at extremely high speeds
Notice
  • Can be used in the food sector due to NSF certification

  • NSF-registered in accordance with NSF H1: The product may come into contact with foodstuffs for technical reasons

  • If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must be completely removed before the device in question is used again.
Application area