For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS® 5000
Temperature-resistant, fully synthetic penetrating oil with PTFE
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Best possible result
- Eliminates creaking and squeaking noises
- Outstanding creepage and penetrating properties
Optimum wear resistance
- Very good, long-lasting lubricant
- Offers long-lasting corrosion protection
Excellent material compatibility
- Compatible with O-rings and X-rings
- Due to plastic compatibility, painted base materials are not attacked
For use at high temperatures
- Permanent anti-skid protective film for high temperature loads
- Does not oxidise (harden) up to 200 °C, briefly up to 250 °C
- No carbonisation residues
Contains PTFE solid lubricant
- Reduction of friction temperature for longer lubrication
- Good emergency running property and temperature resistance
For professional use with the smallest tolerances and high temperature loads, e.g. throttle valve joints, internal bearings, chains and slide rails exposed to high temperatures etc.
- Shake can well before use
- Thoroughly clean the points to be lubricated before application
- Then spray evenly onto the cleaned surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!