Welcome to Würth Belux Only for professionals
Adhesive lubricant HHS 2000®
Adhesive lubricant HHS 2000<SUP>®</SUP> - 1
Adhesive lubricant HHS 2000<SUP>®</SUP> - 2
Adhesive lubricant HHS 2000<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS 2000®

The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection

See product details

Available in 1 version
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
For silent performance


  • Eliminates creaking and squeaking noises

  • Outstanding creepage and penetrating properties


Reliable adhesion and protection


  • Long-lasting lubricant with excellent adhesion

  • Lubricant does not shear on fast-turning and rotating parts


Versatile compatibility and protection


  • Protects and maintains O-rings and X-rings

  • Does not affect painted base materials

  • Plastic compatibility due to special formula


Minimises wear


  • Reduction of friction temperature for longer lubrication