For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS® 1000
Centrifuge-proof, low-viscosity grease with dual effect combines the creeping properties of an oil with the adhesion and pressure resistance of a grease
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Dual effect
- After spraying, it behaves like an oil due to its good creeping properties
- After flashing off, it behaves like a grease due to its excellent adhesion
Oil formula
- Good creeping and gap penetrating ability
- Offers long-lasting corrosion protection
- Easily reaches areas that conventional greases cannot
Grease formula
- Long-lasting lubricant with excellent adhesion
- Lubricant does not shear on fast-turning and rotating parts
Good material compatibility
- Protects and maintains O-rings and X-rings
- Does not affect painted base materials
- Plastic compatibility due to special formula
Further advantages
- Excellent noise and vibration dampening
- Lubricating film that is extraordinarily tear-proof even at high pressure loads
For professional use for lubrication under difficult re-lubrication conditions during maintenance and repair, such as re-lubrication of wire ropes, joints, rails, chains.
- Shake can well before use
- Thoroughly clean the points to be lubricated before application
- Then spray evenly onto the cleaned surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!