Welcome to Würth Belux Only for professionals
Adhesive Plate Without Hole M14 Soft For dry abrasive paper
Adhesive Plate Without Hole M14 Soft For dry abrasive paper - 1
Adhesive Plate Without Hole M14 Soft For dry abrasive paper - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive Plate Without Hole M14 Soft For dry abrasive paper

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Adhesive plate made of fibreglass for longest service life

  • The adhesive plates are provided with a hole, which is why they are always delivered with an M 8 and a 5/16" screw as well as 1 retaining clip and 2 spacing discs.

  • An injection-moulded metal disc prevents the connecting screw from breaking loose

  • The soft version (yellow) with a hardness of Shore 15–25 A is especially suitable for very fine to medium sanding patterns (from approximately grain 180).